Shop All Identification Labels
Avery
Label, Removeable, Round, 1"" 945PK
Mfr # AVE6450
Zoro # G101817948
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Round
- Color White
- Type ID Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # AVE6450
- Zoro # G101817948
- UPC # 72782064501
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Paper |
Standards | FSC Certified |
Shape | Round |
Color | White |
Type | ID Label |
Features | Removable; Residue-free; Jam Resistant |
Adhesive | Removable |
Finish | Matte |
No. of Labels | 945 |
Item | Multiuse Removable Labels |
Description
Versatile labels stick around only as long as you want. These removable round labels are perfect for identifying the contents of containers, pricing larger items, marking drawers and shelves or using for gifts and special occasions. Removable adhesive makes the label stay put where you place it and lets you remove it easily when a change is needed. Easily customize and print your labels with free online templates and pre-designs. 1" diameter labels are compatible with both laser and inkjet printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Smoke OTG Safety Goggles Replacement Lens (ARKYN-RL)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT113)
- SOF SOLE Shoe Laces, 36" L, Polyester, Brown, PR (84907)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- AVERY Durable ID Labels, Permanent Adhes, PK60 (5219)
- AVERY Printable Blank Oval Labels, 1.5", PK450 (22564)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- AVERY Removable Labels, Removable Adhes, PK150 (5440)
- AVERY Label, Sign, Rem, 5X7, Wht, 30Pk (AVE61511)
- ACCUFORM CAUTION SAFETY LABEL AUTOMATIC DOOR 6 in LABR615VSP (LABR615VSP)
- Avery Safety Labels