Shop All Identification Labels
Avery
Label, Removeable, 1X2.6,750 750PK
Mfr # AVE6460
Zoro # G801817996
product price: $24.35
/pk 750, $0.03/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Rectangle
- Color White
- Features Removable; Jam Resistant; Customizable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE6460
- Zoro # G801817996
- UPC # 72782064600
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 2-5/8" |
Max. Label Width | 1" |
Details
Material | Paper |
Standards | FSC Certified |
Shape | Rectangle |
Color | White |
Features | Removable; Jam Resistant; Customizable |
Item | Removable I.D. Laser/Inkjet Labels |
Type | ID Label |
Adhesive | Removable |
Finish | Matte |
No. of Labels | 750 |
Description
ID labels stick, stay and remove cleanly to make changes and revisions. The rectangular shape makes them ideal for binders, diskettes, file folders, cassettes, drawers, containers, boxes, shelves and more. Labels adhere to smooth surfaces, including paper, cardboard, plastic, wood, glass and metal. Labels are compatible with laser and inkjet printers. Avery offers many easy-to-use templates for Microsoft and many other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-01-L-10)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Green (MIIMDS195283)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR118B)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- AVERY Durable ID Labels, Permanent Adhes, PK60 (5219)
- AVERY Direct Thermal Roll Labels, 2-5/, PK1200 (4191)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- AVERY Color Label Dots Red (5790)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- AVERY Label, Name, Ss, Pln, We, 100PK (AVE5147)
- STRANCO Inspection Label, English, Inventory, PK350, TC-39526 (TC-39526)
- Avery Identification Labels