Shop All Identification Labels
Avery
Label, Perm, Laser, 8.5X11, We 50PK
Mfr # AVE6575
Zoro # G001818410
product price: $52.25
/pk 50, $1.05/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- No. of Labels 50
- Features Permanent Adhesive; Durable; Heavy Duty; Scuff Resistant; Tear Resistant; Smudge Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE6575
- Zoro # G001818410
- UPC # 72782065751
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 11" |
Max. Label Width | 8-1/2" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
No. of Labels | 50 |
Features | Permanent Adhesive; Durable; Heavy Duty; Scuff Resistant; Tear Resistant; Smudge Resistant |
Waterproof | Yes |
Item | TrueBlock ID Label |
Adhesive | Permanent |
Finish | Matte |
Type | ID Label |
Description
Make it easy to identify the contents of boxes and bins, mark equipment and property, or create signage in the workplace with Durable ID Labels. With TrueBlock Technology, labels cover up what's underneath so you can easily reuse boxes or relabel surfaces. These sturdy polyester labels stand up to frequent use and resist moisture, scuffing, tearing and smudging. The permanent adhesive sticks to a variety of surfaces, including paper, glass, plastic and metal. Labels are ideal for identifying ownership of property, organizing storage areas and marking large containers at work, home and school. Labels are easy to customize with free online templates and designs and compatible with laser printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- ZING ZING Double Pole Lockout For Larger Breakers With Slide Switch On Top, 7611 (7611)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- BRADY Label, 3 in W, White (M7-22-423)
- AVERY Color Label Dots Dk Blue (05793)
- AVERY GHS Secondary Container Labels, P, PK250 (61208)
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- AVERY Color Label Dots Green (05791)
- AVERY Direct Thermal Roll Labels, 2-5/1, PK300 (4190)
- NMC Flammable Bilingual Label, Pk5 (ESD126AP)
- Avery Safety Labels