Shop All Identification Labels
Avery
Label, Perm, Laser, 2X2.6, We 750PK
Mfr # AVE6578
Zoro # G001818380
product price: $52.19
/pk 750, $0.07/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Features Permanent Adhesive; Durable; Heavy Duty; Scuff Resistant; Tear Resistant; Smudge Resistant
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE6578
- Zoro # G001818380
- UPC # 72782065782
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 2-5/8" |
Max. Label Width | 2" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Features | Permanent Adhesive; Durable; Heavy Duty; Scuff Resistant; Tear Resistant; Smudge Resistant |
Waterproof | Yes |
No. of Labels | 750 |
Type | ID Label |
Item | Permanent Durable ID Laser Labels |
Adhesive | Permanent |
Finish | Matte |
Description
Mark property, identify container contents and organize shelf space with Durable ID Labels. With TrueBlock Technology, labels cover up what's underneath so you can easily reuse boxes or relabel surfaces. These sturdy polyester labels stand up to frequent use and resist moisture, scuffing, tearing and smudging. The permanent adhesive sticks to a variety of surfaces, including paper, glass, plastic and metal. Labels are ideal for identifying ownership of property, organizing storage areas and marking large containers at work, home and school. Labels are easy to customize with free online templates and designs and compatible with laser printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- BRADY Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK10 (86410)
- GLOBAL INDUSTRIAL Parking Lot Stencil, Handicapped Symbol (505199)
- ACCUFORM Haz Waste Label, Used Batteries, 4x4 in, Paper, 100/PK (MHZW32PSC)
- AVERY Printable Blank Oval Labels, 2" x, PK200 (22570)
- AVERY Printable Round Labels, 2.5" Diam, PK225 (22562)
- AVERY Color Label Dots Red (5790)
- AVERY Direct Thermal Roll Labels, 2-5/1, PK300 (4190)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- AVERY Badge, Adhesive, Gld Brdr, 100PK (AVE5146)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- Avery Safety Labels