Shop All Identification Labels
Avery
Label, Name""Hello""-Ss, Be, 100PK
Mfr # AVE5141
Zoro # G901818343
product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Legend Hello-My Name Is
- Features Removable; Customizable; Curl Resistant
- Type Name Badge Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE5141
- Zoro # G901818343
- UPC # 72782051419
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 2-11/32" |
Max. Label Length | 3-3/8" |
Details
Material | Paper |
Shape | Rectangle |
Color | Blue |
Legend | Hello-My Name Is |
Features | Removable; Customizable; Curl Resistant |
Item | Border Print/Write Hello Name Badges |
Type | Name Badge Label |
Finish | Matte |
Adhesive | Removable |
No. of Labels | 100 |
Description
Name badges are ideal for conferences, seminars, meetings or special events. Write on or run through a laser or inkjet printer. Self-adhesive badges adhere firmly and remove easily. Badge labels are designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. Each 3.6 mil thick sheet includes two badges with removable adhesive. Each badge has a colored border with the preprinted message, "Hello, my name is" in white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHLG002500)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red, Pack 6 (65321)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- BANNER STAKES PLUS Barrier System Base, Plastic, Blk (PL4024)
- AVERY Label, Srfsafe, Rem, Wht, 250Pk (AVE61503)
- AVERY Label, Round, 3/4""Dia, Ast 1008PK (AVE05472)
- AVERY Badge, Adhesive, Gld Brdr, 100PK (AVE5146)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- AVERY Printable Blank Square Labels, 2", PK120 (22816)
- NMC Used Oil Self-Laminating Label, Pk5 (HW38SL5)
- Avery Safety Labels