Shop All Identification Labels
Avery
Label, Namebadge, 2.3X3.3,400 50PK
Mfr # AVE45395
Zoro # G901818329
product price: $55.75
/pk 50, $1.12/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Rectangle
- Color White
- Max. Label Width 2-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE45395
- Zoro # G901818329
- UPC # 72782453954
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 2-21/64" |
Max. Label Length | 3-3/8" |
Details
Material | Paper |
Standards | FSC Certified |
Shape | Rectangle |
Color | White |
Type | Name Badge Label |
Item | Eco-friendly Premium Name Badge Labels |
No. of Labels | 400 |
Finish | Matte |
Adhesive | Removable |
Features | Recyclable; PVC-free; Removable; Chlorine-free; Self-adhesive; Water Based; Stick & Stay; Customizable |
Description
Eco-friendly name badge labels offer a natural choice for getting the job done right and doing right by the environment. Recyclable labels are made with a high percentage of recycled material and a water-based, 100 percent recyclable adhesive. Adhesive is permanent for secure labeling. Avery offers many free, easy-to-use design and print solutions for labels. Labels are compatible with laser and inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Blue, Size 12 In., PR (G99CRBERMDWR)
- RAILHEAD GEAR Solar Led Warning Lights, Amber (M18-SOLAR A1)
- N-FERNO Thermal Jacket, Black, Large (6466)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- AVERY Removable Labels, Removable Adhes, PK150 (5440)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Orange PK (AVE5166)
- AVERY Label, Removeable, Round, 1"" 945PK (AVE6450)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- AVERY Label, Perm, Laser, 5/8X3, We 1600PK (AVE6577)
- FUEL STICKERS Herbicide Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 24PK (Z-6X2HRB-24PK)
- Avery Safety Labels