Shop All Identification Labels
Avery
Label, Name, Ss, Pln, We, 100PK
Mfr # AVE5147
Zoro # G301818240
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Color White
- Type Name Badge Label
- No. of Labels 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # AVE5147
- Zoro # G301818240
- UPC # 72782051471
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 3-3/8" |
Details
Material | Paper |
Shape | Rectangle |
Color | White |
Type | Name Badge Label |
No. of Labels | 100 |
Printer Series Compatibility | Laser & InkJet Printers |
Finish | Matte |
Item | Print or Write Name Badge Labels |
Features | Write-on Label; Customizable; Curl Resistant; Removable |
Description
Name badges are ideal for conferences, seminars, meetings or special events. Self-adhesive badges adhere firmly and remove easily from most fabrics except vinyl, leather, suede, silk, velvet and corduroy. Each 3.6 mil thick sheet contains two badges. Name badges are compatible with laser and inkjet printers and can also be used in your typewriter or just handwritten.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size XL (SV51B-2ZOM-XL)
- ANSELL Glove Bag, 18In, White, Canvas, Belt Clip (96-001)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- AVERY Easy Align Self-Laminating ID Labe, PK50 (755)
- AVERY Label, Perm, Laser, 5/8X3, We 1600PK (AVE6577)
- AVERY Removable Labels, Removable Adhes, PK150 (5440)
- AVERY Surface Safe Sign Labels, 8.5" x 11, PK3 (61512)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- AVERY Printable Blank Oval Labels, 1-1/, PK210 (8216)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- Avery Safety Labels