Shop All Printer Labels
Avery
Label, Id, W/Trueblk, 3Up, Wh, PK150
Mfr # 61531
Zoro # G0060571
product price: $53.49
/pk 150, $0.36/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Polyester
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 61531
- Zoro # G0060571
- UPC # 072782615314
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 3.25 x 8.38 |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | White |
Material | Polyester |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Weight | 1.326 lbs |
Labels Per Sheet | 3 |
Labels Per Unit | 150 |
Description
Permanent ID Labels, TrueBlock(R) Technology, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- RUST-OLEUM Rust-Oleum American Accents Satin White Paint Pen Exterior and Interior 230 g/L 0.33 oz (215153)
- SOLAR GROUP Rubbermaid Gentry Mailbox & Post (GC1B0000)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 4 x 6, White, 40/Pack (5454)
- AVERY Print-to-the Edge Labels w/Scalloped Edge, 2 1/2" dia, Pearl Ivory, 72PK (22836)
- AVERY Avery® Permanent ID Labels, Laser/Inkjet, 2 x 2-5/8, White, 225/Pack (6572)
- AVERY Printable Sticker Paper, 8.5" x 11", Ink (3383)
- AVERY Avery Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Green, 450/Pack (5791)
- AVERY Filing Labels, Laser/Inkjet, 2/3"x3-7/16", 450/PK, Clear PK (AVE5029)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 1/2 x 3/4, White, 1008/Pack (5418)
- Avery Printer Labels