Shop All Identification Labels
Avery
Label, Id, Glossy, Rnd, 20Up 500PK
Mfr # AVE6582
Zoro # G301818400
product price: $30.79
/pk 500, $0.06/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Film
- Shape Round
- Color Clear
- Finish Glossy
- No. of Labels 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE6582
- Zoro # G301818400
- UPC # 72782065829
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Film |
Shape | Round |
Color | Clear |
Finish | Glossy |
No. of Labels | 500 |
Features | Permanent Adhesive; Customizable; Jam Resistant |
Item | Glossy Permanent Multipurpose Round Labels |
Adhesive | Permanent |
Type | ID Label |
Description
These Glossy Clear Permanent Multipurpose Round Labels deliver a professional, custom-printed look for all your identification needs. They're perfect for labeling all sorts of surfaces including metal, plastic and brightly colored paper using the free online templates. Archival-safe labels are designed to stick and stay put and virtually disappear when applied for that custom-printed look. Watch your professional-looking labels emerge from your laser or inkjet printer and consider your wish for no-fuss labeling fulfilled. Each sheet has 20 round labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 4XL (11608)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- NOTRAX Antifatigue Mat, Black, 3 Ft W x 10 Ft L, 1/2 In Thick (619S0310BL)
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-M)
- AVERY Label, Ghs Chemical, 2X2, We 12PK (AVE60506)
- AVERY Color Label Dots Dk Blue (05793)
- AVERY Label, Round, 3/4""Dia, Ast 1008PK (AVE05472)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- AVERY Printable Blank Oval Labels, 1.5", PK450 (22564)
- AVERY Easy Align Self-Laminating ID Labe, PK50 (755)
- NMC Marine Pollutant Placard, Pk50, Material: vinyl (DL77UV50)
- Avery Safety Labels