Shop All Identification Labels
Avery
Label, Id, 1.25X1.7,480, Wht 480PK
Mfr # AVE6570
Zoro # G301818455
product price: $11.59
/pk 480, $0.02/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Color White
- Adhesive Permanent
- Max. Label Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE6570
- Zoro # G301818455
- UPC # 72782065706
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 1-3/4" |
Max. Label Width | 1-1/4" |
Details
Material | Paper |
Shape | Rectangle |
Color | White |
Item | Laser Inkjet Printer Permanent ID Labels |
Adhesive | Permanent |
Features | Permanent Adhesive; Jam Resistant; Stick & Stay; Non-yellowing |
No. of Labels | 480 |
Type | ID Label |
Finish | Matte |
Description
These White Permanent ID Labels go the distance for a permanent labeling solution. They identify items and boxes in storage for a quick glance at contents. Stick-and-stay, acid-free construction means these labels are in it for the long haul. They're hard to remove but easy to use. Complete a free online template by filling in names, bar codes, addresses, phone numbers and other identifying data. Then print with a laser or inkjet printer for reliable multipurpose labels that are built to last. Each sheet includes 32 labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (N96793M)
- HESTRA Waterproof, Goatskin, Insulated Glove, PR (WINTER PRO)
- ANSELL PowerFlex® Cut Reisistant Gloves, Ansell 80-600-10, 1-Pair (288818)
- OAKLEY SI Split Time Blackside w/ Prizm Black Polar (OO4129-1058)
- AVERY Label, Name, Ss, Pln, We, 100PK (AVE5147)
- AVERY Label, Sign, Rem, 5X7, Wht, 30Pk (AVE61511)
- AVERY Label, Tag, Asset, Wht, 672Pk (AVE61527)
- AVERY Badge, Adhesive, Be Brdr, 100PK (AVE5144)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- AVERY GHS Secondary Container Labels, P, PK100 (61209)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL40BPR10)
- Avery Safety Labels