Shop All Identification Labels
Avery
Label, Ghs Chemical, 4X4, We 4PK
Mfr # AVE60504
Zoro # G001818021
product price: $53.79
/pk 4, $13.45/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Max. Label Width 4"
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE60504
- Zoro # G001818021
- UPC # 72782605049
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 4" |
Max. Label Length | 4" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Item | UltraDuty Warning Label |
UV Resistant | Yes |
No. of Labels | 200 |
Type | Warning Label |
Waterproof | Yes |
Features | Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Temperature Resistant |
Adhesive | Permanent |
Finish | Matte |
Description
Get your organization's chemical labeling in compliance with the Globally Harmonized System by using these durable labels. UltraDuty GHS Chemical Labels are specifically designed to withstand chemicals, abrasion, sun, water and extreme temperatures. They resist tearing and scuffing and stand up to frequent use. With high-performance adhesive, they pass the BS5609 protocol for 90-day seawater immersion. Polyester film labels are ideal for labeling for drums, pails and totes. Easily customize and print your required labels on demand using ready-to-use, free, online templates or a special online, GHS Wizard labeling system. Customize labels with your company logo, lot numbers, bar codes or other information, and update as needed. Print using standard sheet-fed laser printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Face Shield Required In This Area (128847)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Banox FR3-Cott/Flc (6860)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - XL, 100PK (66519)
- AVERY GHS Secondary Container Labels, P, PK250 (61208)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- AVERY Industrial Adhesive Vinyl Labels, PK100 (61550)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Purple PK (AVE5666)
- AVERY Durable ID Labels, Permanent Adhes, PK60 (5219)
- AVERY Printable Round Labels, 2.5" Diam, PK225 (22562)
- NMC Spontaneously Combustible Label, Material: Pressure Sensitive Vinyl .002 (DL21ALV)
- Avery Safety Labels