Shop All Identification Labels
Avery
Label, Ghs Chemical, 3.5X5, We 4PK
Mfr # AVE60503
Zoro # G001817918
product price: $56.29
/pk 4, $14.07/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color White
- Adhesive Permanent
- Max. Label Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE60503
- Zoro # G001817918
- UPC # 72782605032
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Length | 5" |
Max. Label Width | 3-1/2" |
Details
Material | Film |
Shape | Rectangle |
Color | White |
Adhesive | Permanent |
Finish | Matte |
Waterproof | Yes |
Type | Warning Label |
UV Resistant | Yes |
Features | Permanent Adhesive; Chemical Resistant; Abrasion Resistant; Temperature Resistant |
Item | UltraDuty Warning Label |
Description
Get your organization's chemical labeling in compliance with the Globally Harmonized System by using these durable labels. UltraDuty GHS Chemical Labels are specifically designed to withstand chemicals, abrasion, sun, water and extreme temperatures. They resist tearing and scuffing and stand up to frequent use. With high-performance adhesive, they pass the BS5609 protocol for 90-day seawater immersion. Polyester film labels are ideal for labeling for drums, pails and totes. Easily customize and print your required labels on demand using ready-to-use, free, online templates or a special online, GHS Wizard labeling system. Customize labels with your company logo, lot numbers, bar codes or other information, and update as needed. Print using standard sheet-fed laser printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Suspension, 6-1/2 to 8 Hat Size (10194760)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, S (C53122)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50TXL)
- NMC Caution Battery Charging Station Sign, C386RB (C386RB)
- AVERY Label, Perm, Laser, 5/8X3, We 1600PK (AVE6577)
- AVERY Flexible Name Tags, Assorted Colo, PK100 (5154)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- AVERY Badge, Adhesive, Gld Brdr, 100PK (AVE5146)
- NEVS Tag, "Accepted" 6-1/4" x 2-7/8" Green w/Black (CS-15896)
- Avery Identification Labels