Shop All Printer Labels
Avery Dennison
Label, File, Folder, White, PK252
Mfr # 05202
Zoro # G6250581
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 4"
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05202
- Zoro # G6250581
- UPC # 072782052027
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 4" |
Size | 0.69 x 3.44 |
Details
Item | Label,File,Folder,White,PK252 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Green Environmental Attribute | FSC Mix |
Die Cut | 1/3-Cut |
Total Number of Labels | 252 |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Background Color | White |
Product Type | Label,File,Folder,White,PK252 |
Features | Stick & Stay, Permanent Adhesive, Easy Peel |
Weight | 0.258 lbs |
Labels Per Sheet | 7 |
Tab Style | Top Tab |
Description
Label,File,Folder,White,PK252, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Orange (7170908883)
- ZORO SELECT 7" x 5" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW09)
- PYRAMID Spare Key 3500/4000 (41479K)
- AVERY DENNISON Avery 5931 Laser CD/DVD Labels, Matte White, 50/Pack (5931)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- AVERY DENNISON Label, 2-1/2", Permanent, PK225 (22808)
- AVERY DENNISON Label, 1-1/2x1-1/2, White, PK600 (22805)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- Avery Dennison Printer Labels