Shop All Shipping Labels
Avery
Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500
Mfr # 727825523
Zoro # G1447661
product price: $50.79
/pk 500, $0.10/ea
Sold in multiples of 5 for $253.95
$253.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic Film
- Label Height 2 in
- Labels per Sheet 10
- Height 2"
- Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 727825523
- Zoro # G1447661
- UPC # 072782055233
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Height | 2 in |
Height | 2" |
Label Width | 4 in |
Width | 4" |
Details
Item | Laser Label |
Material | Synthetic Film |
Labels per Sheet | 10 |
Color | White |
Avery Template Number | 5,523 |
Adhesive | Permanent |
Style | Shipping |
No. of Labels | 500 |
Total Number of Labels | 500 |
Laminated | No |
Recycled Content | 0 % |
For Use With | Laser |
Description
Laser Label, Avery Template Number 5,523, For Use With Laser, Label Height 2 in, Label Width 4 in, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 10, Total Number of Labels 500, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- OIC Organizer, Magnetic, 8"Wx2-1/2"Dx4-3/4"H, White (OIC92550)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, GN Barrel/Ink PK (PAP8440152)
- AVERY Shipping Labels w/TrueBlock Tech, Inkjet Printers, 8.5x11, White, PK25 (08165)
- AVERY Easy Peel White Address Labels, Inkjet Printers, 1 x 4, White, PK500 (08161)
- AVERY Fragile Handle with Care Mailing L, PK40 (5283)
- AVERY Label, Inkjet, Shpng, 2X4,1000 1000PK (AVE8463)
- AVERY Foil Mailing Labels, Gold, 3/4" x, PK300 (8987)
- AVERY Labels, Ship, W/Rec, 100Bx, Wt 5PK (AVE27900)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 3500PK (AVE5962)
- Avery Shipping Labels