Shop All Business Card Holders
Avery
Ivory Business Cards 2" x 3.5", S, PK250
Mfr # 5376
Zoro # G402685833
product price: $11.99
/pk 250, $0.05/ea
Sold in multiples of 5 for $59.95
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 5376
- Zoro # G402685833
- UPC # 072782053765
- Country of Origin Mexico
- Category Business Card Holders
Details
Item | Ivory Business Cards 2" x 3.5",S,PK250 |
Description
Ivory Business Cards 2 In. x 3.5 In.,S,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Key Rack, 18 Position, Metal (43030)
- REGISTRY DoubleSided Cashier's Report, 500PK (1072816AH)
- AVERY Mini Durable Binder, 2" Round Rings, 375 S (7771127554)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- AVERY Clear Business Card Organizer Page, PK40 (76025)
- AVERY Business Card Holder, Self Adhesive, Holds 2"x3-1/2" Cards PK (AVE73720)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK250 (8371)
- AVERY Business Cards, 2" x 3.5" Sure F, PK2500 (5911)
- AVERY Clear Business Card Organizer Pag, PK200 (76009)
- AVERY Business Cards 2" x 3.5", Sure, PK1000 (8471)
- DEFLECTO Deflect-O DEF70501 Desktop Business Card Holder;3.75 in. x 1.88 in. x 1.5 in.;2-PK;CL (DEF70501)
- Avery Business Card Holders