Shop All File Folders
Avery
Insertable Big Tab Plastic Dividers, PK5
Mfr # 11900
Zoro # G9756959
product price: $2.85
/pk 5, $0.57/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Size 11 x 8.5
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 11900
- Zoro # G9756959
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Insertable Big Tab Plastic Dividers,PK5 |
Color | Assorted |
Material | Plastic |
For Use With | Ring Binders |
Tab Color | Assorted |
Weight | 0.157 lbs |
Index Divider Color | Assorted |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 5-Tab |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Material | Plastic |
Tab Material | Plastic |
Index Divider Color Assortment | Blue; Green; Orange; Purple; Yellow |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Form Quantity | 1 Set |
Tab Color Assortment | Blue; Green; Orange; Purple; Yellow |
Description
Insertable Big Tab Plastic Dividers,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 12PK (25212)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- SHARP Web Unit 150K (MX410WC)
- HOFFMASTER 2.75" Mini Triangular Crayons PK 1000 (120840)
- AVERY Folder, 2-Pocket, Letter, Yw 25PK (AVE47992)
- AVERY Folder, 2-Pocket, Letter, Grn 25PK (AVE47987)
- AVERY Folder, 2Pocket, W/Fastnr, Bk 25PK (AVE47978)
- AVERY Folder, 2-Pocket, Letter, Gry 25PK (AVE47990)
- AVERY Folder, 2-Pocket, Letter, Dbe 25PK (AVE47985)
- AVERY Folder, 2-Pocket, Letter, Lbe 25PK (AVE47986)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- Avery File Folders