Shop All Dividers & Tabs
Avery
Insertable Big Tab Plastic Dividers, 5-Tab, 11 x 8.5, Clear, 1 Set
Mfr # 11835
Zoro # G705674756
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Tab Color Clear
- Material Plastic
- For Use With Ring Binders
- Index Divider Style Customizable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 11835
- Zoro # G705674756
- UPC # 72782118358
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Index Divider Size | 11 x 8.5 |
Tab Size (w x h) | 2 x 0.56 |
Details
Color | Clear |
Tab Color | Clear |
Material | Plastic |
Index Tabs - Item | Index Dividers |
For Use With | Ring Binders |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Tab Style | 5-Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Description
Sometimes good things do come in big packages. Big Tab Insertable Plastic Dividers offer extra convenience for your binder or notebook. The larger style insertable tabs accommodate inserts that you can print with sizeable fonts or more lines of text than on a typical insert for even more eye-catching power. Use free templates from Avery Design & Print to create professional-looking tabs. An easy-access notch at the top of the tab lets you slide inserts in and out with ease, while a secure indent point at the base of the tab keeps your insert from falling out. Translucent plastic offers a durable solution, so you can enjoy long-lasting organization of all your big ideas. Handwrite or print inserts on laser and inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk-Side Printer Stand, Black/Silver (1856BL)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- SHARPIE Highlighter, Pocket Style, Assorted, PK12 (SAN27145)
- ASTROBRIGHTS Color Cardstock, 65 lb Cover Weight, 8.5 x 11, Assorted Primary Colors, PK50, 50PK (99325-02)
- AVERY Print and Apply Index Maker Clear Label Dividers, 8 White Tabs, Letter (11491)
- AVERY Dividers, Index, Reg Tab, 5Tab 25PK (AVE11446)
- AVERY Tabs, Ultra, Filing, 3X1.5, We 48PK (AVE74776)
- AVERY Margin Ultra Tabs, 2.5" x 1", PK16 (74150)
- AVERY Avery® Self-Adhesive Index Tabs with Printable Inserts, 1" Width, Assorted, 25 Tabs/Pack (16219)
- AVERY Avery® Self-Adhesive Index Tabs with Printable Inserts, 2" Width, Clear, 25 Tabs/Pack (16241)
- OFFICESPACE Side Tab Printed- Legal Index Dividers - Exhibit B (OF3347343)
- Avery Dividers & Tabs