Shop All Dividers & Tabs
This Product is Discontinued
Avery
Insertable Big Tab Dividers, 5-Tab, Letter (Discontinued)
Mfr # 23280
Zoro # G7732792
This Product is Discontinued
Key Features
- Weight 0.106 lbs
- For Use With Ring Binders
- Material Plastic
- Color Buff
- Features Single-Sided Copper Edge Reinforcing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 23280
- Zoro # G7732792
- UPC # 72782232801
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Weight | 0.106 lbs |
For Use With | Ring Binders |
Material | Plastic |
Color | Buff |
Features | Single-Sided Copper Edge Reinforcing |
Index Tabs - Item | Index Dividers |
Tab Color | Assorted |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Style | Customizable |
Tab Color Assortment | Blue; Orange; Red; White; Yellow |
Index Divider Type | Customizable |
Index Divider Material | Paper |
Orientation | Side Tab |
Description
Avery® Insertable Big Tab Dividers, 5-Tab, Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.