Shop All Dividers & Tabs
This Product is Discontinued
Avery
Insertable Big Tab Dividers, 5-Tab, Letter (Discontinued)
Mfr # 11109
Zoro # G7892896
This Product is Discontinued
Key Features
- Type Customizable
- Size 11 x 8.5
- Weight 0.126 lbs
- For Use With Ring Binders
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 11109
- Zoro # G7892896
- UPC # 72782111090
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Type | Customizable |
Weight | 0.126 lbs |
For Use With | Ring Binders |
Material | Plastic |
Features | Double-Sided Gold Plastic Edge Reinforcing |
Color | Buff |
Description
Avery® Insertable Big Tab Dividers, 5-Tab, Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.