Shop All Printer Labels
Avery
Avery® Clear Easy Peel® Shipping Labels for Inkjet Printers 8663, 2" x 4", Pack of 250
Mfr # 727828663
Zoro # G2048347
product price: $26.45
/pk 25, $1.06/ea
Sold in multiples of 5 for $132.25
$132.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 2 in
- Labels per Sheet 10
- Color Clear
- Material Synthetic Film
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 727828663
- Zoro # G2048347
- UPC # 072782086633
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 2 in |
Width | 4" |
Height | 2" |
Label Width | 4 in |
Details
Item | Inkjet Label |
Labels per Sheet | 10 |
Color | Clear |
Material | Synthetic Film |
Adhesive | Permanent |
No. of Labels | 250 |
Total Number of Labels | 250 |
Avery Template Number | 8,663 |
Style | Shipping |
For Use With | Inkjet |
Recycled Content | 0 % |
Laminated | No |
Description
Inkjet Label, Avery Template Number 8,663, For Use With Inkjet, Label Height 2 in, Label Width 4 in, Color Clear, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 10, Total Number of Labels 250, Recycled Content 0 Percent, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 75 lb, .005 lb, Counting Bench Scale, 13x17" Base, Remote Base, RS232, Product Look Up (PSCII-AB-75)
- MASTERVISION 4 ft.x6ft. Dry Erase Board (MA2700790)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Red, PK6 (4123)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 1/2 x 3/4, White, 1008/Pack (5418)
- AVERY Printable Self-Adhesive Color-Coding Label, 1.25" dia, Assorted, PK400 (05407)
- AVERY Avery Print or Write Removable Multi-Use Labels, 2 x 4, White, 100/Pack (5444)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Red, 1008/Pack (5466)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, White, Red Border, 1500/Box (5066)
- AVERY Avery® Permanent Adhesive Laser/Inkjet File Folder Labels, Orange Border, 750/Pack (5166)
- DYMO Address Label, Self-Adhesive, White, PK2 (30252)
- Avery Printer Labels