Shop All Printer Labels
Avery
Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8463, 2" x 4", Box of 1,000
Mfr # 727828463
Zoro # G1932226
product price: $40.55
/pk 100, $0.41/ea
Sold in multiples of 5 for $202.75
$202.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 2 in
- Labels per Sheet 10
- Color White
- No. of Labels 1000
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 727828463
- Zoro # G1932226
- UPC # 072782084639
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 2 in |
Width | 4" |
Height | 2" |
Label Width | 4 in |
Details
Item | Inkjet Label |
Labels per Sheet | 10 |
Color | White |
No. of Labels | 1000 |
Material | Paper |
Style | Shipping |
Adhesive | Permanent |
Avery Template Number | 8,463 |
Total Number of Labels | 1,000 |
Laminated | No |
For Use With | Inkjet |
Recycled Content | 0 % |
Description
Inkjet Label, Avery Template Number 8,463, For Use With Inkjet, Label Height 2 in, Label Width 4 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 10, Total Number of Labels 1,000, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- ZORO SELECT Butcher Paper, 40 lb., White, 18 In. W (5PGK6)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- SMEAD Folder End Tab 8-1/2 x 14", Manila, PK50, Tab Cut: Straight (37115)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels (7278205165)
- AVERY Avery® EcoFriendly Shipping Labels 48163, 2" x 4", Box of 1,000 (AVE48163)
- AVERY Reflective Labels, 7" x 10" Silver, PK10 (61582)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- AVERY Planner Sticker Variety Pack, Budget, Fitness, Motivational, Seasonal, Work, Assorted Colors, 1744PK (6785)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Green, 1008/Pack (5463)
- AVERY Avery Removable Durable Labels, TrueBlock Technology, 1-1/4 x 1-3/4, Glossy WE, 256/Pk (22828)
- Avery Printer Labels