Shop All Printer Labels
Avery
Avery® Easy Peel® Address Labels for Inkjet Printers 8460, 1" x 2-5/8", 3,000 Labels
Mfr # 727828460
Zoro # G1137516
product price: $44.85
/pk 100, $0.45/ea
Sold in multiples of 5 for $224.25
$224.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 1 in
- Labels per Sheet 30
- Color White
- Adhesive Permanent
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 727828460
- Zoro # G1137516
- UPC # 072782084608
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 1 in |
Height | 1" |
Width | 2-5/8" |
Label Width | 2 5/8 in |
Details
Item | Inkjet Label |
Labels per Sheet | 30 |
Color | White |
Adhesive | Permanent |
Material | Paper |
No. of Labels | 3000 |
Avery Template Number | 8,460 |
Style | Address |
Total Number of Labels | 3,000 |
Standards | FSC Certified |
Green Environmental Attribute | FSC Mix |
Laminated | No |
Recycled Content | 0 % |
For Use With | Inkjet |
Shape | Rectangle |
Label Maker Tape Finish | Matte |
Features | Stick & Stay, Easy Peel, Permanent Adhesive, Smudge-free, Customizable, Jam Resistant |
Description
Inkjet Label, Avery Template Number 8,460, For Use With Inkjet, Label Height 1 in, Label Width 2 5/8 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 30, Total Number of Labels 3,000, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead, MANILA FILE POCKETS, 1in EXPANSION, LEGAL SIZE, MANILA (76487)
- GLOBAL INDUSTRIAL Wire Binder Rack (670611)
- SILLY PUTTY Toy Silly Putty (08-0313)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5161®, 1" x 4", 2, 000 Labels (AVE5161)
- AVERY Avery® Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 252/Pack (5230)
- AVERY Label, Oval, Glossy White, 180 180PK (AVE22804)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 1 5/8 x 3 5/8, White, PK300 (61502)
- AVERY Direct Thermal Roll Labels, 4" x, PK220 (4156)
- AVERY Reinforcements, 1/4", We, PK200 (05729)
- WRAP-IT 1.2 in. L Assorted Nylon Cable Labels (412-CL-V-MC)
- Avery Printer Labels