Shop All Highlighters
Avery
HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, PK4
Mfr # 17752
Zoro # G6072709
product price: $3.15
/pk 4, $0.79/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
- Weight 0.177 lbs
- Highlighter Tip Type Chisel
- Grip Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 17752
- Zoro # G6072709
- UPC # 71709177522
- Country of Origin Mexico
- Category Highlighters
Details
Item | Highlighters |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 |
Weight | 0.177 lbs |
Highlighter Tip Type | Chisel |
Grip Type | Smooth |
Highlighter Style | Round Tank |
Highlighter Ink Color Assortment | Light Blue; Light Green; Light Pink; Yellow |
Highlighter Barrel Color Assortment | Light Blue/Black; Light Green/Black; Light Pink/Black; Yellow/Black |
Description
Avery® HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, 4/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- QUARTET Dry Erase Board, Easel Mounted, 39"x27" (EU500E)
- PILOT FriXion Colors Erasable Stick Marker Pen, 2.5mm, Assorted, PK12 (44155)
- SIGNODE Roll Pin, 1/4 Dia. x 2 (005152)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Blue 12PK (AVE24016)
- AVERY Hi-Liter Pen-Style Highlighters, Sm, PK6 (23585)
- AVERY HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, PK24 (98189)
- AVERY Hi-Liter Pen-Style Highlighters, Sm, PK3 (25860)
- AVERY Avery® Hi-Liter Desk Style Highlighter / Chisel Tip / Yellow / Pink / Green / Orange / 4 / Pack (24063)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Green 12PK (AVE24020)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2134497)
- Avery Highlighters