Shop All Highlighters
Avery
HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, PK24
Mfr # 98189
Zoro # G6073275
product price: $15.49
/pk 24, $0.65/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.974 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
- Color Assorted
- Highlighter Tip Type Chisel
- Grip Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 98189
- Zoro # G6073275
- UPC # 71709981891
- Country of Origin Mexico
- Category Highlighters
Details
Item | Highlighters |
Weight | 0.974 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 |
Color | Assorted |
Highlighter Tip Type | Chisel |
Grip Type | Smooth |
Highlighter Barrel Color Assortment | (20) Yellow/Black; (4) Pink/Black |
Highlighter Style | Round Tank |
Highlighter Ink Color Assortment | (20) Fluorescent Yellow; (4) Fluorescent Pink |
Description
Avery® HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- PARTNERS BRAND 4" x 14" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB741)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Lanyard, PK50 (104-I01-C11-PA03)
- AVERY Hi-Liter Value, Chisel Tip, 24/BX, Fluorescent/YW 24PK (AVE98189)
- AVERY HI-LITER Pen-Style Highlighters, Chisel Tip, Fluorescent Pink, PK12 (23592)
- AVERY HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, PK4 (24063)
- AVERY Hi-Liter Desk-Style Highlighters, PK24 (25601)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Purple 12PK (AVE24060)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Green 12PK (AVE24020)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Orange Ink, Dozen (BL11OE)
- Avery Highlighters