Shop All Binders
Avery
HeavyDuty Preprinted Safety Data Sheet
Mfr # 18952
Zoro # G9754624
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Color Yellow/Red
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 3" |
Details
Binder Sheet Capacity | 670 |
Color | Yellow/Red |
Number of Rings | 3 |
Material | Polypropylene |
Item | HeavyDuty Preprinted Safety Data Sheet |
Holding Capacity | 3" |
Weight | 1.602 lbs |
Ring Style | One Touch EZD Ring |
Binder Color(s) | Yellow/Red |
Binder Type | Ring |
Binder Style | Non-View |
Ring Mounting | Back |
Description
HeavyDuty Preprinted Safety Data Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK2 (PENP207BP2K6)
- 2000 PLUS Message Stamp Dater, 4-In-1, Self-Inking (011098)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- AVERY Nonstick View Binder, 2", Blue (05501)
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 3" Cap, 11x8.5, White, PK2 (79791)
- AVERY 2" Slant Ring Durable Binder, Black (AVE17031)
- AVERY Economy Showcase View 3 Ring Binder, 3 (19751)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- UNIVERSAL Universal Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2w x 14h, Brown (UNV40305***)
- Avery Binders