Shop All Binders
Avery
HeavyDuty Preprinted Safety Data Sheet
Mfr # 18951
Zoro # G9754755
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Color Yellow/Red
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 540 |
Color | Yellow/Red |
Number of Rings | 3 |
Material | Polypropylene |
Item | HeavyDuty Preprinted Safety Data Sheet |
Holding Capacity | 2" |
Weight | 1.281 lbs |
Binder Type | Ring |
Binder Style | Non-View |
Ring Mounting | Back |
Ring Style | One Touch EZD Ring |
Binder Color(s) | Yellow/Red |
Description
HeavyDuty Preprinted Safety Data Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT ATV BOX 30x12x11 (67011387)
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935-KIT)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08852)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- AVERY Mini Durable View Binder, 1", Blue (23014)
- AVERY Round Ring View Binder, 2", Black (05730)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- AVERY 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- AVERY Binder, Durable View, EZD Rings1", Black (09300)
- DESCO 2" Ring ESD Binder 8-1/2 x 11" (07415)
- Avery Binders