Shop All Binders
Avery
Heavy-Duty Non Stick View Binder, 3 Rings, 4" Cap, 11x8.5, White, PK2
Mfr # 79875
Zoro # G601859738
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Slant Rings—Holds more sheets than the same size round rings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 4" |
Front Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 4 x 10.75 |
Details
Binder Sheet Capacity | 780 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Slant Rings—Holds more sheets than the same size round rings. |
Item | Binders |
Holding Capacity | 4" |
Weight | 4.11 lbs |
Ring Mounting | Back |
Inside Pocket Description | Four Clear Interior Pockets |
Ring Style | Slant |
Insert Description | Front |
Binder Style | View |
Binder Color(s) | White |
Binder Type | Ring |
Description
With this Heavy-Duty Nonstick View Binder you get one-touch operation and the durability required for everyday use. Nonstick material won't lift ink or toner off printed pages. Tear-resistant DuraHinge® design is stronger and lasts longer. DuraEdge® feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings (exposed rivets on back). Customize your title page using free templates and designs at Avery® Design & Print Online.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON MAILBOX BLACK RURAL (1-1/2C-BLK)
- DECKER TAPE PRODUCTS Label, DL1811, CAUTION KEEP FROM FREEZING, 3" X 4" (DL1811)
- SWINGLINE Reduced Effort Stapler, 120 Sheet, Gray (S7090010C)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- AVERY Durable View Binder, 1" EZD Rings, 275-She (7771109300)
- AVERY Binder w/EZD Rings, 3", 670 Sheet Capacity (79993)
- AVERY Economy View Binder, 1-1/2" Round Rings, 2 (7771105726)
- AVERY Nonstick Heavy-Duty View Binders, One Tou (7771105304)
- AVERY Binder, Extrawide, EZD Ring, 1", White (01318)
- AVERY Binder, Durable, Slant Rings, 3", Blue (27651)
- AVERY Showcase Economy View Binder, Round Rin (19700)
- Avery Binders