Shop All Binders
Avery
Heavy-Duty Non Stick View Binder, 3 Rings, 1" Cap, 11x8.5, White, PK4
Mfr # 79780
Zoro # G901859896
product price: $48.99
/pk 4, $12.25/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 250
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Slant Rings—Holds more sheets than the same size round rings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 1" |
Spine Insert Size | 1 x 10.75 |
Back Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 250 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Slant Rings—Holds more sheets than the same size round rings. |
Item | Binders |
Holding Capacity | 1" |
Weight | 4.203 lbs |
Ring Style | Slant |
Insert Description | Front |
Inside Pocket Description | Four Clear Interior Pockets |
Binder Color(s) | White |
Binder Style | View |
Ring Mounting | Back |
Binder Type | Ring |
Description
With this Heavy-Duty Nonstick View Binder you get one-touch operation and the durability required for everyday use. Nonstick material won't lift ink or toner off printed pages. Tear-resistant DuraHinge® design is stronger and lasts longer. DuraEdge® feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings (exposed rivets on back). Customize your title page using free templates and designs at Avery® Design & Print Online.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 16 Pieces (1016)
- ZORO SELECT Strapping Dispenser, 8in. Core dia., Steel (48UY03)
- THE BRUSH MAN Plastic Stretch Wrap Handle Requires Two For Each Roll (STRETCHWRAP HDL)
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Blue, PK24 (33945)
- AVERY Presentation Binder, 1/2", Blue (17670)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105706)
- AVERY Heavy-Duty View 3 Ring Binder, 1" One To (79720)
- AVERY Binder, View, Hd, Ezd, 2"", Rd 6PK (AVE79225)
- AVERY Heavy-Duty View Binder, 1" One-Touch Ring (7771179809)
- AVERY Sleeve, Plastic, Crnrlock, Clr 4PK (AVE72269)
- AVERY Binder, One Touch EZD Rings, 5", Black (79996)
- Avery Binders