Shop All Binders
Avery
Heavy-Duty Non Stick View Binder, 3 Ring, 0.5" Cap, 11x8.5, White, PK4
Mfr # 79709
Zoro # G101859870
product price: $47.65
/pk 4, $11.91/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 120
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Slant Rings—Holds more sheets than the same size round rings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Back Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 0.5 x 10.75 |
Front Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 0.5" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 120 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Slant Rings—Holds more sheets than the same size round rings. |
Holding Capacity | 0.5" |
Item | Binders |
Weight | 3.316 lbs |
Insert Description | Front |
Binder Style | View |
Inside Pocket Description | Four Clear Interior Pockets |
Binder Type | Ring |
Ring Style | Slant |
Binder Color(s) | White |
Ring Mounting | Back |
Description
With this Heavy-Duty Nonstick View Binder you get one-touch operation and the durability required for everyday use. Nonstick material won't lift ink or toner off printed pages. Tear-resistant DuraHinge® design is stronger and lasts longer. DuraEdge® feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings (exposed rivets on back). Customize your title page using free templates and designs at Avery® Design & Print Online.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- SWINGLINE GBC Laminator, 9", Black (1703072)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Purple PK12 (35830)
- ZORO SELECT Binder Clip, 1/2 In, Metal, Black, PK60 (2WFX3)
- AVERY 1" Round Economy Binder, Blue, 11 x 8.5 (AVE03300)
- AVERY 1/2" Round Flexi-View Binder, Black, 11 x 8.5 (AVE15767)
- AVERY Nonstick View Binder, 2", White, 500 Sheet (05504)
- AVERY 1" Slant Ring Durable Binder, White (AVE17012)
- AVERY Binder, Economy, Round Ring, 3", Black (03602)
- AVERY 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- BUSINESS SOURCE Locking D Ring View Binder 1 1/2" Binder Capacity (26958)
- Avery Binders