Shop All Copy & Printer Paper
This Product is Discontinued
Avery Dennison
Greeting Cards, Inkjet, 1/2x8-1/2, PK30 (Discontinued)
Mfr # 3378
Zoro # G5031735
This Product is Discontinued
Key Features
- Sheet Size 5 1/2" x 8 1/2"
- Color Textured Uncoated White
- Brightness 90
- Paper Weight 65 lb
- Features Heavyweight, Foldable, Rounded Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 3378
- Zoro # G5031735
- UPC # 072782033781
- Country of Origin Mexico
- Category Copy & Printer Paper
Dimensions
Sheet Size | 5 1/2" x 8 1/2" |
Size | 8.5 x 11 |
Width | 8.5" |
Height | 5.5" |
Details
Item | Greeting Cards with Matching Envelopes |
Color | Textured Uncoated White |
Brightness | 90 |
Paper Weight | 65 lb |
Features | Heavyweight, Foldable, Rounded Corner |
Weight | 1.35 lbs |
Description
Greeting Cards with Matching Envelopes, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.