Avery

Glue Stick, White, 17 oz


original price: $19.14
22% off
new price: $14.79
/pk 36, $0.41/ea
Sold in multiples of 12 for $177.48

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Container Size 17 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Avery
  • MFR # 98023
  • Zoro # G902658856
  • UPC #
    071709980238
  • Country of Origin Mexico
  • Category Glues

Dimensions

Container Size 17 oz

Details

Item Glue Stick
Color White

Description

Glue Stick,White,0.26 oz.,Washa,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.