Shop All Glues
Avery
Glue Stick, White, 1.27 oz
Mfr # 191
Zoro # G602683905
product price: $2.15
/ea
Sold in multiples of 72 for $154.80
$154.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 1.27 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Mixing Nozzle, Black, White, 1:1, 2:1 Mixing Ratio, 10 PK (1197606)
- GORILLA GLUE Epoxy Putty, 2 oz, 24 hr (4242501)
- GORILLA GLUE 55G Gorilla SG Pen (104408)
- PC PRODUCTS Epoxy Adhesive, PC-Woody Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (128336)
- AVERY Construction Adhesive, White, 1.27 oz (192)
- AVERY Glue Stick, White, 0.26 oz (164)
- AVERY Spray Gel, Orange, 24 fl oz (100)
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- AVERY Glue Stick, White, 0.26 oz (171)
- CHARLES LEONARD Economy Washable School Glue, 8 oz. Bottles, 12PK (46008)
- PINPOINT 0.07 oz SuperWeld Glue, 2PK (PI3986519)
- Avery Glues