Shop All Glues
Avery
Glue Stick, Clear, 0.26 fl oz
Mfr # AVE00166BX
Zoro # G203665553
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glue Stick
- Color Clear
- Application Paper; Cardboard; Photo; Crafting; Project
- Container Size 0.26 fl oz
- Weight 13.05 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 0.26 fl oz |
Details
Item | Glue Stick |
Type | Glue Stick |
Color | Clear |
Application | Paper; Cardboard; Photo; Crafting; Project |
Weight | 13.05 oz |
Description
Permanent Glue Stic comes with enough glue to take care of all kinds of household, business or school projects. Permanent adhesive securely fastens paper, cardboard, photographs and more for great crafting, scrapbooking and other projects. The photo-safe formula is acid-free and won't harm precious materials. Adhesive easily washes out of clothing. Nontoxic glue is ACMI certified and conforms to ASTM D4236.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE White Wall Repair Kit 8 oz (103959)
- KRAZY GLUE Advanced Formula 0.14Oz (KG41748MR)
- SP SCIENCEWARE Label Tape, Blue, 3/4 in., PK4 (F13487-0075)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Black (WAX20S)
- AVERY Glue Stick, White, 0.26 oz (171)
- AVERY Spray Gel, Orange, 24 fl oz (100)
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- AVERY Glue Stick, White, 1.27 oz (191)
- AVERY Glue Stick, White, 0.26 oz (164)
- AVERY Construction Adhesive, White, 1.27 oz (192)
- LOCTITE Super Glue, Brush, 5g (1365734)
- Avery Glues