Shop All Shipping Labels
Avery
Glossy White Easy Peel Mailing Labels w/Sure Feed, Laser, 2x4, PK250
Mfr # 06528
Zoro # G7329116
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Color White
- Shape Rectangular
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 06528
- Zoro # G7329116
- UPC # 72782065287
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2 x 4 |
Details
Item | Labels |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Color | White |
Shape | Rectangular |
Finish | Gloss |
Weight | 0.741 lbs |
Labels Per Sheet | 10 |
Machine Compatibility | Laser Printers |
Labels Across | 2 |
Labels Per Unit | 250 |
Description
Avery® Glossy White Easy Peel Mailing Labels w/ Sure Feed Technology, Laser Printers, 2 x 4, White, 10/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 3 Ring Pencil Pouch For 3-Ring Binders, Mesh Window, 2 Compartments, Assorted Colors, 12PK (80712)
- C-LINE PRODUCTS Shop Ticket Holder, Neon Color, 9x12", PK10 (43920)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Red Ink, Black Barrel, PK12 PK (2096136)
- CRAYOLA Construction Paper, 96 Sheets, PK12 (993000)
- AVERY Matte Clear Return Address Label, PK2000 (5667)
- AVERY Label, Wthrprf, Address, 1X2.5 1500PK (AVE5520)
- AVERY Foil Mailing Labels, Gold, 3/4" x, PK300 (8987)
- AVERY Label, Wthrprf, Shpng, 5.5X8.5 100PK (AVE5526)
- AVERY Shipping Labels w/TrueBlock Technology, Laser, 5.5x8.5, White, PK200 (05126)
- AVERY Label, Lsr, Shippng, 3.5X5,400PK (AVE5168)
- TAPECASE Blank Inventory Control Label Green, Pk1000 (16U820)
- Avery Package Labels & Shipping Equipment