Shop All Shipping Labels
Avery
Glossy White Easy Peel Mailing Labels with Sure Feed Technology, Laser Printers, 4 x 2, White, 100PK
Mfr # AVE6527
Zoro # G603474359
product price: $19.59
/pk 100, $0.20/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Paper
- Color White
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Weight 0.74 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE6527
- Zoro # G603474359
- UPC # 72782065270
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 4 x 2 |
Details
Item | Labels |
Material | Laminated Paper |
Color | White |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Weight | 0.74 lbs |
Finish | Gloss |
Labels Per Sheet | 10 |
Labels Per Unit | 100 |
Machine Compatibility | Laser Printers |
Labels Across | 2 |
Description
A glossy finish provides a premium, custom printed look. Perfect for special occasions and events. Bend the unique Easy Peel® label sheet to expose the Pop-Up Edge® for fast peeling. Easy to customize with free templates and designs from Avery® Design & Print. Permanent adhesive is guaranteed to stick and stay. Sheets are compatible with laser printers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Drive Belt for HL-M810 Band Sealer (HL-M810-26)
- POWERPLAY 18 in. x 1500 ft. Stretch Plastic Wrap Roll; 4 Piece (PO889205)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 10", Kraft, 10/Bundle (55VJ51)
- XSTAMPER Pre-Inked Stamp "Completed", 1/2"x1-5/8", Red Ink (XST1214)
- AVERY Avery® Easy Peel Inkjet Mailing Labels, 1 x 2-5/8, Clear, 750/Pack (8660)
- AVERY Label, Lsr, Shippng, 2X4,2500 2500PK (AVE5963)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 3-3/4 x 4-3/4, Matte White, 100/Pack (6878)
- AVERY Label, Ezpeel, Lsr, 1X4, We 2000PK (AVE5161)
- AVERY Avery® Repositionable Address Labels for Inkjet Printers, 1 x 2 5/8, White, 750/Box (58160)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 4-3/4 x 7-3/4, Matte White, 50/Pack (6876)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Red, 500/Roll (DL613G)
- Avery Package Labels & Shipping Equipment