Shop All Shipping Labels
Avery
Glossy White Easy Peel Mailing Label w/Sure Feed, Laser, 1x2.63, PK750
Mfr # 06526
Zoro # G7328705
product price: $44.15
/pk 750, $0.06/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Color White
- Shape Rectangular
- Size 1 x 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 06526
- Zoro # G7328705
- UPC # 72782065263
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Labels |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Color | White |
Shape | Rectangular |
Weight | 0.741 lbs |
Finish | Gloss |
Labels Per Sheet | 30 |
Machine Compatibility | Laser Printers |
Labels Per Unit | 750 |
Labels Across | 3 |
Description
Avery® Glossy White Easy Peel Mailing Labels w/ Sure Feed Technology, Laser Printers, 1 x 2.63, White, 30/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Ink, 200 Page-Yield, Yellow (LC401YS)
- PROTECTO WRAP 4 x 75 ft. Super Stick Building Tape (PR385685)
- ZORO SELECT Shipping Box, 16x10x10 in (55NM61)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Orange, PK500 (WAU22651)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1 x 4, White, 500/Pack (8161)
- AVERY Labels, Ship, W/Rec, 100Bx, Wt 5PK (AVE27900)
- AVERY Avery® White Weatherproof Laser Shipping Labels, 1 x 2-5/8, 1500/Pack (5520)
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- AVERY Avery® Easy Peel Laser Address Labels, 1 x 2-5/8, White, 7500/Box (5960)
- AVERY Easy Peel Address Labels, Sure Fe, PK140 (18262)
- SEIKO INSTRUMENTS Label, Shppng, 220/Bx, Wh (SKPSLPSRL)
- Avery Shipping Labels