Shop All Binders
Avery
Framed View Binder, 1" One-Touch Rings, 27
Mfr # 7771168055
Zoro # G2119399
product price: $9.69
/ea
Sold in multiples of 12 for $116.28
$116.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Vinyl
- Binder Features Business Card Holder, Locking Ring, Durable, Pocket, One Touch Ring, Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 275 |
Color | Navy Blue |
Number of Rings | 3 |
Material | Vinyl |
Binder Features | Business Card Holder, Locking Ring, Durable, Pocket, One Touch Ring, Heavy Duty |
Number of Pockets | 2 |
Item | Framed View Binder,1" One-Touch Rings,27 |
Type | Ring Binder |
Ring Type | Standard Ring |
Post Consumer Waste | 0.37 |
Sheet Standard | Letter |
Pocket Location | Internal |
Recycled | Yes |
Recycled Content | 0.47 |
Fastener Location | Back-Mounted |
Description
Item Framed View Binder,1 In. One-Touch Rings,27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/Yellow (HGeS6515PK)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 12 PK (1735790)
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168054)
- AVERY Heavy-Duty Non Stick View Binder, 3 Ring, 0.5" Cap, 11x8.5, White, PK4 (79709)
- AVERY Binder, Framed, Dring, 1.5", White (68060)
- AVERY 1/2" Slant Ring Durable Binder, Black (AVE17001)
- AVERY Binder, Durable, Slant Rings, 3", Blue (27651)
- AVERY 1/2" Slant Ring Heavy Duty Binder, Black (AVE05233)
- CARDINAL 2" Binder 11x17, Black (12132)
- Avery Binders