Shop All Binders
Avery
Framed View Binder, 1" One-Touch Rings, 27
Mfr # 7771168054
Zoro # G2119374
product price: $9.39
/ea
Sold in multiples of 12 for $112.68
$112.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Vinyl
- Binder Features Heavy Duty, Business Card Holder, Pocket, Durable, One Touch Ring, Locking Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 275 |
Color | Black |
Number of Rings | 3 |
Material | Vinyl |
Binder Features | Heavy Duty, Business Card Holder, Pocket, Durable, One Touch Ring, Locking Ring |
Number of Pockets | 2 |
Item | Framed View Binder,1" One-Touch Rings,27 |
Type | Ring Binder |
Ring Type | Standard Ring |
Post Consumer Waste | 0.37 |
Sheet Standard | Letter |
Pocket Location | Internal |
Recycled | Yes |
Fastener Location | Back-Mounted |
Recycled Content | 0.47 |
Description
Item Framed View Binder,1 In. One-Touch Rings,27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 40", Kraft, 15/Bundle (11A698)
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- AZAR DISPLAYS 2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H (105586)
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168055)
- AVERY Binder, 1", 220 Sheets, Purple (17294)
- ZORO SELECT 3" Slant Ring Durable Binder, Black (AVE17041)
- ZORO SELECT 1" Slant Ring Durable Binder, White (AVE17012)
- ZORO SELECT 3" Showcase Economy Binder, Round Ring, White (AVE19751)
- ZORO SELECT 3" Slant Ring Durable Binder, White (AVE17042)
- ZORO SELECT 2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18967)
- Avery Binders