Shop All Name Badges
Avery
Flexible Self-Adhesive Mini Name Badge Labels, 1 x 3.75, Hello, Assorted, 100PK
Mfr # 5154
Zoro # G703524299
product price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.75"
- Width 1"
- Color Black; Olive Green; Pale Gray; Teal Blue; Wine
- Material Paper
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 5154
- Zoro # G703524299
- UPC # 72782051549
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 3.75" |
Width | 1" |
Sheet Length | 6" |
Sheet Width | 4" |
Details
Item | Name Badge Kits |
Color | Black; Olive Green; Pale Gray; Teal Blue; Wine |
Material | Paper |
Weight | 0.2 lbs |
Machine Compatibility | Inkjet Printers; Laser Printers |
Name Badge Label Color | White/Assorted |
Printed Text | Hello my name is: |
Sheets per Unit | 20 |
Name Badges Per Sheet | 5 |
Name Badges per Unit | 100 |
Orientation | Vertical |
Description
Make the most of your next meeting, party or mixer by printing personalized name badges with sharp, clear text. The badges feature improved flexibility so they move freely with your clothing but stick securely without curling or falling off. The stylish colors and borders add a professional touch, and you can use our free templates and designs at Avery® Design & Print to easily create badges everyone will be proud to wear. Or you can handwrite. These badges look so good nobody will take them off until the event is over. And the removable adhesive is safe for most fabrics, not recommended for use on delicate fabrics.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, Red/White, 2 In. H, PK50 (16U984)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Silver (M931)
- CAR DEALER DEPOT RprOrder/WorkTicketHolders, 25Pk ClearFront, SolidBack, Handle, TopOpen Pk (7412)
- DUCK BRAND Pack Tape W/Dsp 54.6Yd (669332)
- AVERY Avery® Name Badge Labels With Gold Border, 2-11/32" x 3-3/8" (5146)
- AVERY Avery® Secure Top Heavy-Duty Badge Holders, Horizontal, 4" x 3", Clear, 25/Pack (74471)
- AVERY Avery® Name Badge Labels, 2-11/32" x 3-3/8", Blue Border, 100 Labels/Pack (5144)
- AVERY Self-Adhesive Removable Laser Id L, PK25 (6465)
- AVERY Avery® Clip Style Name Badges, 3" x 4", Clear, 100/Box (74541)
- AVERY Top-Loading Pin Style Name Badges, PK24 (74652)
- TEACHERS AID Houndstooth Black Initial A Monogram Initial Retractable Badge Reel or ID Holder with Clip (TE236775)
- Avery Name Badges