Shop All Security Identification Supplies
Avery
Flexible Adhesive Name Badge Labels, 3.38 x 2.33, White, PK400
Mfr # 05395
Zoro # G8239545
product price: $72.55
/pk 400, $0.18/ea
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Length 2.33"
- Width 3.38"
- Weight 1.61 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 05395
- Zoro # G8239545
- UPC # 72782053956
- Country of Origin Mexico
- Category Security Identification Supplies
Dimensions
Length | 2.33" |
Width | 3.38" |
Details
Color | White |
Material | Paper |
Weight | 1.61 lbs |
Description
Avery® Flexible Adhesive Name Badge Labels, 3.38 x 2.33, White, 400/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for WP33-12, LCL12V33BT (ML35-12GEL456)
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- ILC Replacement For MODICON 140CPU43412U BATTERY (WX-SLYG-1)
- AVERY Badge Holder w/ Clip, Landscape, 2-1/4"x3-1/2" Badge, 50/BX, CL PK (AVE2921)
- AVERY Badge Holder, Landscape, w/Neck Cord, 4"x3", 100/BX, Clear PK (AVE2922)
- AVERY Holder, Badge, Clip, 3""X4"", 100PK (AVE74541)
- AVERY The Mighty Badge by Professional R, PK2 (71202)
- AVERY The Mighty Badge by Professional, PK10 (71205)
- AVERY Holder, Badge, Pin, 3""X4"", 100PK (AVE74540)
- SICURIX Breakaway Lanyard, Steel Hook, 36", 12/PK, Black 12PK (BAU65514)
- Avery Security Alarms and Warnings