Shop All Printer Labels
Avery Dennison
File Folder Labels, White, PK300
Mfr # 2181
Zoro # G5012388
product price: $11.19
/pk 300, $0.04/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Standards FSC Certified
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 2181
- Zoro # G5012388
- UPC # 072782021818
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 3.44 |
Details
Item | File Folder Labels,White,PK300 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Standards | FSC Certified |
Adhesive | Permanent Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Total Number of Labels | 300 |
Die Cut | 1/3-Cut |
Background Color | White |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Features | Permanent Adhesive, Stick & Stay, Curl Resistant |
Weight | 0.332 lbs |
Labels Per Sheet | 12 |
Tab Style | Top Tab |
Description
Mini-Sheets(R) Permanent File Folder Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COIN-TAINER Tubular Coin Wrapper, Penny, PK1000 (2160600A07)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- WESTCOTT Scissors, 8" Straight Scissor All Purpose (13135-3PK) (16907)
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Red, PK840 (05062)
- AVERY DENNISON Label, 0.5"dia., Round, PK840 (05050)
- AVERY DENNISON Disk Labels, PK375 (6490)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- AVERY DENNISON Laser Labels, Cd/Dvd, White, PK40 (5692)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- DYMO Tape, Lbl, Ltag, Plas, .5", We, 6 Pk (DYM2050823)
- Avery Dennison Printer Labels