Shop All Identification Labels
Avery
File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Purple PK
Mfr # AVE5666
Zoro # G601818063
product price: $23.29
/pk 750, $0.03/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Rectangle
- Color Purple
- Type File Folder Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE5666
- Zoro # G601818063
- UPC # 72782056667
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Paper |
Standards | FSC Certified |
Shape | Rectangle |
Color | Purple |
Type | File Folder Label |
Finish | Matte |
Adhesive | Permanent |
Item | TrueBlock File Folder Labels |
Features | Permanent Adhesive; Stick & Stay; Jam Resistant; Reusable |
No. of Labels | 750 |
Description
Create professional-looking file folder labels for easy and quick file identification. Labels with TrueBlock completely cover everything underneath so you can reuse mailing tubes, boxes and more. Bright white labels have permanent adhesive that sticks without lift or curl. Each sheet of labels is acid-free, jam-free and smudge-free. Each sheet has labels sized to fit 1/3-cut tabs. File folder labels are compatible with inkjet and laser printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- CARHARTT Rugged Flex Fitted Canvas Mesh-Back Logo Graphic Cap, Black, LXL, (105353-N04LXL)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- AVERY Printable Blank Oval Labels, 1-1/, PK210 (8216)
- AVERY Printable Blank Oval Labels, 1.5", PK450 (22564)
- AVERY Label, Round, 1.25""Dia, Ltbe 400PK (AVE05496)
- AVERY Label, Name, Ss, Pln, We, 100PK (AVE5147)
- AVERY Round Labels, Permanent Adhesive, PK72 (22836)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Red w/Black (NRB-RED)
- Avery Identification Labels