Shop All Identification Labels
Avery
File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, Orange PK
Mfr # AVE5166
Zoro # G601817868
product price: $23.99
/pk 750, $0.03/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Rectangle
- Color Orange
- Features Permanent Adhesive; Stick & Stay; Jam Resistant; Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE5166
- Zoro # G601817868
- UPC # 72782051662
- Country of Origin Mexico
- Category Identification Labels
Details
Material | Paper |
Standards | FSC Certified |
Shape | Rectangle |
Color | Orange |
Features | Permanent Adhesive; Stick & Stay; Jam Resistant; Reusable |
No. of Labels | 750 |
Adhesive | Permanent |
Finish | Matte |
Type | File Folder Label |
Item | TrueBlock File Folder Labels |
Description
Create professional-looking file folder labels for easy and quick file identification. Labels with TrueBlock completely cover everything underneath so you can reuse mailing tubes, boxes and more. Bright white labels have permanent adhesive that sticks without lift or curl. Each sheet of labels is acid-free, jam-free and smudge-free. Each sheet has labels sized to fit 1/3-cut tabs. File folder labels are compatible with inkjet and laser printers. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 5XL (J24122)
- CONDOR Braille Exit Sign, English, 8" W, 2" H, ABS Plastic, Black (483U09)
- OPEN ROAD SurveyCSA Vest, Black, XXL (6165BK-XXL)
- AVERY Printable Blank Oval Labels, 1.5", PK450 (22564)
- AVERY Label, Id, 2X2,225Pk, Wht (AVE6572)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- AVERY Label, Rectangle, 1X3, Neonoe 200PK (AVE05477)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Material: Unrippable Vinyl (DL73BUV)
- Avery Safety Labels