Shop All Identification Labels
Avery
Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, White PK
Mfr # AVE5027
Zoro # G901818183
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Rectangle
- Color White
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # AVE5027
- Zoro # G901818183
- UPC # 72782050276
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 15/16" |
Max. Label Length | 3-7/16" |
Details
Material | Paper |
Standards | FSC Certified |
Shape | Rectangle |
Color | White |
Adhesive | Permanent |
Type | File Folder Label |
Finish | Matte |
No. of Labels | 450 |
Features | Permanent Adhesive; Jam Resistant; Reusable |
Item | Extra-Large File Folder Labels |
Description
Maximize text space on your file for quick and easy identification with these extra-large filing labels. Ideal for multiple lines of text, larger font sizes, graphics and logos. TrueBlock technology allows the labels to completely cover everything underneath so you can reuse file folders again and again. Labels stick and stay without lift or curl. Sized for 1/3-cut tabs on file folders. Avery offers many easy-to-use templates for Microsoft Word and many other software programs. Compatible with inkjet and laser printers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Wipe Downs For Equipment Pop Up (5001)
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-018-6pk)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- AVERY Printable Blank Oval Labels, 1-1/8, PK63 (80502)
- AVERY Color Label Dots Green (05791)
- AVERY Tag, Asset, Drbl, We, 112Pk (AVE61529)
- AVERY Color Label Dots Red (5790)
- AVERY Label, Round, 3/4""Dia, Ast 1008PK (AVE05472)
- AVERY Color Label Dots Dk Blue (05793)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- Avery Safety Labels