Shop All Identification Labels
Avery
Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK
Mfr # AVE5026
Zoro # G101818211
product price: $22.29
/pk 450, $0.05/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Standards FSC Certified
- Shape Rectangle
- Color Assorted
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # AVE5026
- Zoro # G101818211
- UPC # 72782050269
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Max. Label Width | 15/16" |
Max. Label Length | 3-7/16" |
Details
Material | Paper |
Standards | FSC Certified |
Shape | Rectangle |
Color | Assorted |
Finish | Matte |
No. of Labels | 450 |
Adhesive | Permanent |
Item | Extra-Large File Folder Labels |
Features | Permanent Adhesive; Reusable; Jam Resistant |
Type | File Folder Label |
Description
Maximize text space on your file for quick and easy identification with these extra-large filing labels. Ideal for multiple lines of text, larger font sizes, graphics and logos. TrueBlock technology allows the labels to completely cover everything underneath so you can reuse file folders again and again. Labels stick and stay without lift or curl. Sized for 1/3-cut tabs on file folders. Avery offers many easy-to-use templates for Microsoft Word and many other software programs. Compatible with inkjet and laser printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM DP4 Series - Headgear (S32001)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76244-NUV-H703VL)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, L, 1 PR (37-210)
- SIGNMISSION Sign, 18" H, Rigid Plastic, Please Ring Door Bell For Service Sign, Landscape, 1824-L-17580 (OS-NS-P-1824-L-17580)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- AVERY Label, Perm, Laser, 5/8X3, We 1600PK (AVE6577)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- AVERY Direct Thermal Roll Labels, 1-1/8, PK260 (4150)
- AVERY Label, Removeable, 3.1X4,150 150PK (AVE6464)
- NMC Hard Hat Label, 40 Hour Hazwoper Training, Pk25 (HH108)
- Avery Safety Labels