Shop All Binders
Avery
Economy Binder, 2" Round Rings, 375-Sheet
Mfr # 7771103501
Zoro # G2118017
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 375
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 375 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Pocket, PVC-free, Lightweight |
Number of Pockets | 2 |
Item | Economy Binder,2" Round Rings,375-Sheet |
Type | Ring Binder |
Ring Type | Round Ring |
Pocket Location | Internal |
Sheet Standard | Letter |
Fastener Location | Back-Mounted |
Recycled | Yes |
Recycled Content | 0.41 |
Description
Item Economy Binder,2 In. Round Rings,375-Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Collection Box, Steel, Gray, 10"D (2KEK2)
- MOORECO 48"x72" Magnetic Steel Whiteboard, Gloss (219PG)
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- CASE LOGIC Portable Hard Drive Case, Molded EVA, Black (3201314)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- AVERY Durable View 3 Ring Binder, 3" Slant Rin (17048)
- AVERY Flexi-View 3 Ring Binder, 1" Round Rings (17688)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- AVERY 1" Round Economy Binder, Blue, 11 x 8.5 (AVE03300)
- AVERY Binder, Extrawide, EZD Rings, 2", White (01320)
- SAMSILL Presentation View Binder, 2", Teal, PK2 (U86677)
- Avery Binders