Shop All Label Maker Tapes, Labels, Signs & Tags
Avery
EcoFriendly Permanent File Folder Labels, 0.66x3.44, White, PK1500
Mfr # 45366
Zoro # G7516497
product price: $55.85
/pk 1500, $0.04/ea
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Weight 1.35 lbs
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 45366
- Zoro # G7516497
- UPC # 72782453664
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 8.5 x 11 |
Details
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Labels |
Color | White |
Material | Paper |
Weight | 1.35 lbs |
Adhesive | Permanent Self-Adhesive |
Labels Per Unit | 1500 |
Shape | Rectangular |
Labels Per Sheet | 30 |
Tab Style | Top Tab |
Tab Cut | 1/3-Cut |
Description
Avery® EcoFriendly Permanent File Folder Labels, 0.66 x 3.44, White, 30/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 7 (8677533)
- CSL Crowd ControlStanchion, Steel, 9.5 ft., PK2 (5500BK-BLK)
- CONDOR Safety Glasses, Clear Anti-Fog (52WR01)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113113)
- AVERY Durable Permanent ID Labels w/TrueBlock, Laser, 2x2.63, White, PK750 (06578)
- AVERY Label, Remv, 3X1-1/2, We, 150 150PK (AVE05440)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600 (60506)
- AVERY Label, Remv, 4X1-1/2, We, 150 150PK (AVE05452)
- AVERY White Dissolvable Labels w/ Sure Feed, 1 1/4 x 2 3/8, White, PK90 (04224)
- AVERY XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (05027)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Green, 840/Pack (5052)
- Avery Label Maker Tapes, Labels, Signs & Tags