Shop All Shipping Labels
Avery
EcoFriendly Mailing Labels, Inkjet/Laser Printers, 2 x 4, White, PK250
Mfr # 48263
Zoro # G4067075
product price: $14.99
/pk 250, $0.06/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Weight 0.68 lbs
- Size 2 x 4
- Features Shipping Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 48263
- Zoro # G4067075
- UPC # 72782482633
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2 x 4 |
Details
Item | Labels |
Material | Paper |
Color | White |
Weight | 0.68 lbs |
Features | Shipping Labels |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Labels Per Sheet | 10 |
Labels Per Unit | 250 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Avery® EcoFriendly Mailing Labels, Inkjet/Laser Printers, 2 x 4, White, 10/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Report Kit, 5/6" Spine, Clear/black, PK2 (2515665)
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- FLIPSIDE PRODUCTS 24 x 36 Green Chalkboard (10106)
- MARTIN YALE Opener, Letter, Electric, Hi-Speed (62001)
- AVERY Label, Wthrprf, Address, 2X4 500PK (AVE5523)
- AVERY Neon Shipping Labels, Laser, 5-1/2", PK200 (5952)
- AVERY Repositionable Shipping Labels, Inkjet/Laser, 2x4, White, PK1000 (55163)
- AVERY EcoFriendly Mailing Labels, Inkjet/Laser, 1 x 2.63, White, PK750 (48160)
- AVERY Removable Multi-Use Labels, Inkjet/Laser Printers, 1.5x3, White, PK150 (13943/5440)
- AVERY Avery® Self-Adhesive Address Labels for Copiers, 1-1/2 x 2-13/16, White, 2100/Box (5360)
- CIG ecoPost Non-OEM New Postage Meter Tape for NeoPost 7465593/PT2N03, Hasler 9004020/PT2H03, 250PK (ECO7465593HT)
- Avery Shipping Labels