Shop All Shipping Labels
Avery
EcoFriendly Mailing Labels, Inkjet/Laser Printers, 1x2.63, Wht, PK3000
Mfr # 48460
Zoro # G7329064
product price: $45.19
/pk 3000, $0.02/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Color White
- Adhesive Permanent Self-Adhesive
- Size 1 x 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery
- MFR # 48460
- Zoro # G7329064
- UPC # 72782484606
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Color | White |
Adhesive | Permanent Self-Adhesive |
Features | Mailing Address Labels—Includes Easy Peel® feature. |
Weight | 2.5 lbs |
Labels Per Sheet | 30 |
Labels Per Unit | 3000 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Avery® EcoFriendly Mailing Labels, Inkjet/Laser Printers, 1 x 2.63, White, 30/Sheet, 100 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBIKS Spin Master Rubik's Cube It Puzzle Cube Multicolored (6063266)
- CANON 4539C001 (GI-21) Ink, Yellow (4539C001)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- DACASSO Black Leatherette Tissue Box Cover (AG-1337)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, 600/Box (8464)
- AVERY Avery® White Shipping Labels With TrueBlock Technology, 8-1/2" x 11", 25 Labels Per Pack (8165)
- AVERY Label, Lsr, Sheet, 8.5X11,100PK (AVE5165)
- AVERY Shipping Labels with TrueBlock Technology, Laser Printers, 2.5 x 4, White, PK200, 200PK (5816)
- AVERY Avery® Shipping Labels for Laser and Ink Jet Printers, 2 x 4, White, 100/Pack (18163)
- AVERY Shipping Labels, TrueBlock Technol, PK20 (5292)
- DECKER TAPE PRODUCTS Label, DL3623, NEXT DAY AIR, 2" X 3" (DL3623)
- Avery Shipping Labels