Shop All Shipping Labels
Avery
EcoFriendly Mailing Labels, Inkjet/Laser, 1 x 2.63, White, PK750
Mfr # 48160
Zoro # G900001661
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Color White
- Size 1 x 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery
- MFR # 48160
- Zoro # G900001661
- UPC # 72782481605
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Labels |
Material | Paper |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Color | White |
Features | Mailing Address Labels—Includes Easy Peel® feature. |
Weight | 0.685 lbs |
Labels Per Unit | 750 |
Labels Per Sheet | 30 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
These versatile ecofriendly address or shipping labels work for you, and the environment. With our free templates and designs from Avery® Design & Print, you can transform your mailing lists into customized labels in minutes. They're also great to use with personalized gifts, crafts, organization and identification. The label paper and packaging is made of entirely of recycled materials and processed chlorine free. Both are printed using soy- and vegetable-based inks and both are recyclable. Just a little step to leaving a smaller footprint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 8 Piece Model Builders Saw Tool (56012IND)
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- BSC PREFERRED 6 x 4 x 3/4'' - 8 oz. Ice-Brix Cold Packs, 36PK (S-7361)
- FLAT TWINE Film Bundling Wrap 2Inx650Ft (ST21)
- AVERY Label, Lsr/Inkjt, Ship, 4X6, 20 2000PK (AVE5292)
- AVERY Avery® Address Labels, 1 x 2-5/8, White, 7500/Box (45160)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Laser, 150/Pack (5264)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5520, 1" x 2-5/8", 1500PK (AVE5520)
- AVERY Neon Shipping Labels for Laser Pri, PK15 (5975)
- AVERY Shipping Labels w/Paper Receipts a, PK25 (8127)
- TAPECASE Shipping Labels, Red/White, 2 In. H, PK50 (16U984)
- Avery Package Labels & Shipping Equipment